!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLOSED-END CRIMP CONNECTOR, NYLON, 100 PK

CLOSED-END CRIMP CONNECTOR, NYLON, 100 PK

PANDUIT

CLOSED-END CRIMP CONNECTOR, NYLON, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
CLOSED-END CRIMP CONNECTOR, NYLON, 100 PK

CLOSED-END CRIMP CONNECTOR, NYLON, 100 PK

PANDUIT

Clearance Price :
$64.27 / PACKAGE of 100

Your Price : $128.53 / PACKAGE of 100

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AY84
  • Mfr. Model # JN418-212-C
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This closed-end crimp connector has an operating temperature of 221 Degrees F. It measures 0.93 inch L and meets the standards for CSA C22.2 No 65, UL. It has a tin finish, is clear, and has 18 AWG minimum wire size to 12 AWG maximum wire size. This connector features: designed to accommodate from one to seven wires with one crimp, accommodates multiple wire sizes in varying combinations, and more.

Technical Specs

  • ItemClosed-End Crimp Connector
  • Insulation MaterialNylon
  • Maximum Voltage600V AC
  • Maximum Wire Combination(2) 12 AWG
  • Contact MaterialBrass
  • Barrel Inside Diameter0.16 in
  • Compatible with SeriesCT
  • Maximum Wire Size12 AWG
  • Overall Length0.93 in
  • Strip Length1/2 in
  • Colour Clear
  • Maximum Operating Temperature 221 Degrees F
  • Minimum Wire Combination (2) 18 AWG
  • Contact Finish Tin
  • Standards CSA C22.2 No 65, UL 486C
  • Compatible Installation Tool Model Number CT-1550, CT-1551, CT-2500/L (CT-2550CH)
  • For Wire Type Nylon Insulated Wire
  • Minimum Wire Size 18 AWG
  • Special Features Designed to Accommodate From One to Seven Wires with Just One Crimp, Accommodates Multiple Wire Sizes in Varying Combinations, Barrel of Terminal Internally Beveled to Provide Quick and Easy Wire Insertion
  • Termination Style Crimp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list