!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER/DEGREASER, CONCENTRATED, LIQUID, FOAMLESS, NON-FLAMMABLE/SOLVENT-FREE/VOC-FREE, PINK, 1000 L

CLEANER/DEGREASER, CONCENTRATED, LIQUID, FOAMLESS, NON-FLAMMABLE/SOLVENT-FREE/VOC-FREE, PINK, 1000 L

WALTER SURFACE TECHNOLOGIES

CLEANER/DEGREASER, CONCENTRATED, LIQUID, FOAMLESS, NON-FLAMMABLE/SOLVENT-FREE/VOC-FREE, PINK, 1000 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER/DEGREASER, CONCENTRATED, LIQUID, FOAMLESS, NON-FLAMMABLE/SOLVENT-FREE/VOC-FREE, PINK, 1000 L

CLEANER/DEGREASER, CONCENTRATED, LIQUID, FOAMLESS, NON-FLAMMABLE/SOLVENT-FREE/VOC-FREE, PINK, 1000 L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,415.72 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53G019
  • Mfr. Model # 53G019
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1000.0 lbs

Product Details

This concentrated, foamless cleaner and degreaser removes oil, grease, organic contaminants, smoke, dust, carbon deposits, and more. This pink-coloured, liquid cleaner is non-flammable, solvent-free, and VOC-free. It also contains corrosion inhibitors to prevent flash rusting. This product comes in a 1,000-litre drum.

Technical Specs

  • ItemDegreaser Cleaner
  • Ready to Use/ConcentratedConcentrated
  • ApplicationAgitated Cleaning Tanks, Cleaning of Stainless Steel Equipment, Parts Cleaning in Spray Cabinet, Pressure Washing, Removal of Cutting Fluids, Removal of Mould Release Agents, Removal of Organic Contaminants, Stamping Oilsand Grease, Ultrasonic Cleaning Applications
  • NSF RatingA1
  • Container Size 264.6 gal
  • Cleaner Form Liquid
  • Standards Nsf Category A1, Registration #142609
  • Features Contains Corrosion Inhibitors to Prevent Flash Rusting, Dilutable up to 40:1, Foamless for High-Pressure or Agitation Cleaning Systems, Low Energy Surfactant Technology Cleans At Lower Temperatures, Nonflammable, Solvent-Free, VOC-Free
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list