CLIPS TEST ALLIGATOR SUREGRIP
CLIPS TEST ALLIGATOR SUREGRIP
FLUKE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Digital multimeter accessory, sure grip alligator clip.
Technical Specs
- ItemTest Clip
- Maximum Current10 A
- ColourBlack/Red
- Hands Free Voltage1,000V AC/V DC
- FeaturesBlunt Tip Grabs Round Screw Heads upto 9.5 mm, Recommended for Use with Modular Test Leads
- Number of Alligator Clips2
- Opening Size0.38 in
- Number of Probes2
- Jaw MaterialNickel Plated Beryllium Copper
- Jaw Opening0.38 in
- StandardsUL
- For Use With TL222, TL224 Test Leads
- Maximum Voltage 600/1,000V
- Hand Held Voltage 1,000V AC/V DC
- Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
- Length 4"
- Tip Material Nickel-Plated Steel
- Includes (2) Probes
- Test End Termination Alligator Clip
- Insulation Material Plastic with Rubber Over Molding
- Manufacturers Warranty Length 1 yr
- Country of Origin United States
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.42
/ EACH
Related Products
-
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.54
/ EACH
-
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.16
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.31
/ EACH