WIRE ROPE CLIP, MALLEABLE, STRONG, GALVANIZED, LIGHT DUTY, 1/8 IN DIA, 4 3/4 IN TURN, 3 FT-LBS
WIRE ROPE CLIP, MALLEABLE, STRONG, GALVANIZED, LIGHT DUTY, 1/8 IN DIA, 4 3/4 IN TURN, 3 FT-LBS
VANGUARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This strong wire rope clip is for use with lighter-duty applications that do not require heavy weight. This wire rope clip is 1/8 inches in diameter, has a minimum torque of 3 feet to pound, a rope turn back of 4 3/4 inches, and has an electro-galvanized finish.
Technical Specs
Item Wire Rope Clip
Clip Type Galvanized
Finish Electro-Galvanized
Material Galvanized
Lifting Capability 4.3 lb
Standards Class 2, FF-C-450D, Type 1
Alternate Products
GOLDEN U-BOLT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.26
/ EACH
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.11
/ EACH
CROSBY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.13
/ EACH