WIRE ROPE U-BOLT CLIP, ⅝ IN COMPATIBLE ROPE DIA, 12 IN ROPE TURNBACK L, STEEL, U-BOLT CLIP
WIRE ROPE U-BOLT CLIP, ⅝ IN COMPATIBLE ROPE DIA, 12 IN ROPE TURNBACK L, STEEL, U-BOLT CLIP
CROSBY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Forged wire rope clip, model G-450, galvanized, 5/8 inch.
Technical Specs
- ItemWire Rope U-Bolt Clip
- Rope Turnback Length12 in
- Compatible Core TypeWire Strand Core
- FabricationForged
- ColourRed, Silver
- Minimum Number of Clips Required3
- StandardsASME B30.26, FF-C-450
- Compatible Rope Diameter - Maximum 5/8 in
- Material Steel
- Clip Type U-Bolt Clip
- Compatible Strand Classification 6 x 19, 6 x 37
- Lifting Capability For Lifting
- Finish Painted
Alternate Products
-
VANGUARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.25
/ EACH
-
GOLDEN U-BOLT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.44
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.97
/ EACH