!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLIP: POLYAMIDE, FOR ⅜ IN COPPER TUBE, FOR ½ IN MAXIMUM OUTSIDE DIAMETER, ⅜ IN H

CLIP: POLYAMIDE, FOR ⅜ IN COPPER TUBE, FOR ½ IN MAXIMUM OUTSIDE DIAMETER, ⅜ IN H

ZSI

CLIP: POLYAMIDE, FOR ⅜ IN COPPER TUBE, FOR ½ IN MAXIMUM OUTSIDE DIAMETER, ⅜ IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLIP: POLYAMIDE, FOR ⅜ IN COPPER TUBE, FOR ½ IN MAXIMUM OUTSIDE DIAMETER, ⅜ IN H

CLIP: POLYAMIDE, FOR ⅜ IN COPPER TUBE, FOR ½ IN MAXIMUM OUTSIDE DIAMETER, ⅜ IN H

ZSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4MVL4
  • Mfr. Model # RPC-3/8
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This pipe clip has a length of 1⅝ inch, a width of 1⅛ inch, has an operating temperature of -40 Degrees F to 275 Degrees F. This pipe clip is for use on hose, pipe, tube.

Technical Specs

  • ItemPipe Clip
  • For Copper Tube Size3/8 in
  • For Minimum Outside Diameter1/2 in
  • For Tube Outside Diameter1/2 in
  • Includes Mounting HardwareMounting Hardware Not Included
  • Load Capacity200 lb
  • Overall Height3/8 in
  • Overall Width1 1/8 in
  • For Use OnHose, Pipe, Tube
  • Clamp StyleC-Clip Strut Clamp
  • Mount TypeStrut Channel
  • Clamp Material Polyamide
  • For Maximum Outside Diameter 1/2 in
  • For Strut Channel Width 1 5/8 in
  • Includes Condensate Drain Condensate Drain Not Included
  • Installed Height 1 1/2 in
  • Maximum Operating Temperature 275 Degrees F
  • Overall Length 1 5/8 in
  • Surface Mount Orientation Front Mount
  • Minimum Operating Temperature -40 Degrees F
  • Metal Detectable Not Metal Detectable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list