!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLIP-ON EYEWEAR, FOR HARD HAT/BUMP CAP, SHADE #5, GREEN, POLYCARBONATE

CLIP-ON EYEWEAR, FOR HARD HAT/BUMP CAP, SHADE #5, GREEN, POLYCARBONATE

HONEYWELL UVEX

CLIP-ON EYEWEAR, FOR HARD HAT/BUMP CAP, SHADE #5, GREEN, POLYCARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLIP-ON EYEWEAR, FOR HARD HAT/BUMP CAP, SHADE #5, GREEN, POLYCARBONATE

CLIP-ON EYEWEAR, FOR HARD HAT/BUMP CAP, SHADE #5, GREEN, POLYCARBONATE

HONEYWELL UVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $213.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UVX32-8LFFW5-0000
  • Mfr. Model # 32-8LFFW5-0000
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This clip-on eyewear is for use with a hard hat or bump cap. This full front shade #5 green eyewear is made of polycarbonate and includes a clip.

Technical Specs

  • ItemClip On Eyewear
  • Frame StyleClip-On
  • Lens ColourWelding Shade 5
  • Metal DetectableNo
  • ANSI Dust/Splash RatingNot Rated for Dust or Splash
  • Arm ColourSilver
  • Dielectric ProtectionNo
  • Frame ColourSilver
  • IncludesClip
  • Includes Anti-Static Lens CoatingNo
  • Includes Eye Socket LiningNo
  • Includes Polarized Lens CoatingNo
  • Infra-Red Light Scale Protection DesignationR5
  • Series880
  • Welding Shade DesignationW5
  • For Use With Hardhats, Full Front
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • X-Ray Detectable Yes
  • Application General Purpose
  • Compatible with Series Universal
  • Eyewear Size Standard
  • Frame Type Full-Frame
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Photochromatic Lens No
  • Ultra-Violet Scale Protection Designation U6
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories