!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDUIT CLIP, STEEL, ⅛ IN TO ¼ IN, 1 IN TRADE SIZE

CONDUIT CLIP, STEEL, ⅛ IN TO ¼ IN, 1 IN TRADE SIZE

COOPER B-LINE

CONDUIT CLIP, STEEL, ⅛ IN TO ¼ IN, 1 IN TRADE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUIT CLIP, STEEL, ⅛ IN TO ¼ IN, 1 IN TRADE SIZE

CONDUIT CLIP, STEEL, ⅛ IN TO ¼ IN, 1 IN TRADE SIZE

COOPER B-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CBLBG16E2-4
  • Mfr. Model # BG16E2-4
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Conduit clip, hammer on. Conduit size 1 inch. Material of construction, steel. Maximum load 25 lb. Zinc phosphate finish. Flange size 1/8 to 1/4 inch. Conduit support to the side. Rotates 360 degrees. Standards UL/CUL.

Technical Specs

  • ItemConduit Clip
  • Compatible Pipe Size1 in
  • FinishZinc-Plated
  • Overall Length1 in
  • Overall Height1 in
  • Compatible Nominal Conduit/Pipe Size1 in
  • SeriesEaton B-Line
  • Sub-CategoryConduit and Cable Hangers
  • Load Capacity 25 lb
  • Material Steel
  • Colour Black
  • Overall Width 1 in
  • Compatible Conduit Trade Size 1 in
  • For Use With Beams
  • Standards UL/CUL
  • Weight 0.07 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list