!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEVIS HANGER: COPPER-PLATED STEEL, FOR 1¼ IN PIPE, FOR ⅜ IN THREADED ROD, 215 LB CAPACITY

CLEVIS HANGER: COPPER-PLATED STEEL, FOR 1¼ IN PIPE, FOR ⅜ IN THREADED ROD, 215 LB CAPACITY

NVENT CADDY

CLEVIS HANGER: COPPER-PLATED STEEL, FOR 1¼ IN PIPE, FOR ⅜ IN THREADED ROD, 215 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEVIS HANGER: COPPER-PLATED STEEL, FOR 1¼ IN PIPE, FOR ⅜ IN THREADED ROD, 215 LB CAPACITY

CLEVIS HANGER: COPPER-PLATED STEEL, FOR 1¼ IN PIPE, FOR ⅜ IN THREADED ROD, 215 LB CAPACITY

NVENT CADDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1CWG4
  • Mfr. Model # 4020125CP
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This 402 series clevis hanger meets the standards for Federal Specification WW-H-171 (Type 1), MSS SP-58 and SP-69 (Type 1). In addition, it has a ⅜" thread. This clevis hanger is for use on copper tube, stationary non-insulated pipe.

Technical Specs

  • ItemClevis Hanger
  • CushionedNot Cushioned
  • For Pipe Size1 1/4 in
  • Hanger MaterialSteel
  • Hanger TypeClevis
  • Overall Height2.75 in
  • For Use OnCopper Tube, Stationary Non-Insulated Pipe
  • StandardsConforms with Federal Specification WW-H-171 (Type 1), MSS SP-58 and SP-69 (Type 1)
  • Required Number of Threaded Rods1
  • Bolt Material Steel
  • For Maximum Outside Diameter 1 3/8 in
  • For Threaded Rod Size 3/8 in
  • Hanger Material Finish Copper-Plated
  • Load Capacity 215 lb
  • For Insulated Pipe Not for Insulated Pipe
  • Series 402
  • Metal Detectable Metal Detectable
  • Thread Size 3/8"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list