!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEVIS HANGER: 304 SS, FOR 1½ IN PIPE, FOR ⅜ IN THREADED ROD, 610 LB LOAD CAPACITY

CLEVIS HANGER: 304 SS, FOR 1½ IN PIPE, FOR ⅜ IN THREADED ROD, 610 LB LOAD CAPACITY

NVENT CADDY

CLEVIS HANGER: 304 SS, FOR 1½ IN PIPE, FOR ⅜ IN THREADED ROD, 610 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEVIS HANGER: 304 SS, FOR 1½ IN PIPE, FOR ⅜ IN THREADED ROD, 610 LB LOAD CAPACITY

CLEVIS HANGER: 304 SS, FOR 1½ IN PIPE, FOR ⅜ IN THREADED ROD, 610 LB LOAD CAPACITY

NVENT CADDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RVP8
  • Mfr. Model # 4060150S4
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

This 406 series clevis hanger meets the standards for Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 and SP-69 (Type 1), has a width of 2.94 inch. In addition, it has a ⅜" thread. This clevis hanger is for use on stationary non-insulated stainless steel pipe.

Technical Specs

  • ItemClevis Hanger
  • For Maximum Outside Diameter1 7/8 in
  • For Threaded Rod Size3/8 in
  • Hanger Material Grade304
  • Load Capacity610 lb
  • Overall Width2.94 in
  • For Use OnStationary Non-Insulated Stainless Steel Pipe
  • StandardsFederal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 and SP-69 (Type 1)
  • Required Number of Threaded Rods1
  • Cushioned Not Cushioned
  • For Pipe Size 1 1/2 in
  • Hanger Material Stainless Steel
  • Hanger Type Clevis
  • Overall Height 3.875 in
  • For Insulated Pipe Not for Insulated Pipe
  • Series 406
  • Metal Detectable Metal Detectable
  • Thread Size 3/8"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list