!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEVIS HANGER: COPPER-PLATED STEEL, FOR 1½ IN PIPE, FOR ⅜ IN THREADED ROD, 250 LB CAPACITY

CLEVIS HANGER: COPPER-PLATED STEEL, FOR 1½ IN PIPE, FOR ⅜ IN THREADED ROD, 250 LB CAPACITY

ANVIL

CLEVIS HANGER: COPPER-PLATED STEEL, FOR 1½ IN PIPE, FOR ⅜ IN THREADED ROD, 250 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEVIS HANGER: COPPER-PLATED STEEL, FOR 1½ IN PIPE, FOR ⅜ IN THREADED ROD, 250 LB CAPACITY

CLEVIS HANGER: COPPER-PLATED STEEL, FOR 1½ IN PIPE, FOR ⅜ IN THREADED ROD, 250 LB CAPACITY

ANVIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HXT1
  • Mfr. Model # 0560406548
  • UNSPSC # 40141725
  • CATALOGUE PAGE # 1765
  • Shipping Weight 0.19 lbs

Product Details

This Figure 260 series clevis hanger meets the standards for WW-H-171E (Type 12), and it is made of steel. This clevis hanger is designed for use on pipes.

Technical Specs

  • ItemClevis Hanger
  • For Pipe Size1 1/2 in
  • Hanger MaterialSteel
  • Hanger TypeClevis
  • Overall Height3.375 in
  • For Use OnPipe
  • StandardsWW-H-171E (Type 12)
  • Pipe Center to Hanger Top2 13/16 in
  • Cushioned Not Cushioned
  • For Threaded Rod Size 3/8 in
  • Hanger Material Finish Copper-Plated
  • Load Capacity 250 lb
  • For Insulated Pipe Not for Insulated Pipe
  • Series Figure 260
  • Metal Detectable Metal Detectable
  • Required Number of Threaded Rods 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories