!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER, BRAKE AND ELECTRICAL, AEROSOL, 39.8 ° C TO 121 ° C, 1.5, COLOURLESS, 627 G

CLEANER, BRAKE AND ELECTRICAL, AEROSOL, 39.8 ° C TO 121 ° C, 1.5, COLOURLESS, 627 G

KLEEN-FLO

CLEANER, BRAKE AND ELECTRICAL, AEROSOL, 39.8 ° C TO 121 ° C, 1.5, COLOURLESS, 627 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER, BRAKE AND ELECTRICAL, AEROSOL, 39.8 ° C TO 121 ° C, 1.5, COLOURLESS, 627 G

CLEANER, BRAKE AND ELECTRICAL, AEROSOL, 39.8 ° C TO 121 ° C, 1.5, COLOURLESS, 627 G

KLEEN-FLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.50 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLF325
  • Mfr. Model # 325
  • UNSPSC # 47131814
  • CATALOGUE PAGE # 413
  • Shipping Weight 1.85 lbs

Product Details

This brake and electrical contact cleaner comes in an aerosol can of 627 grams. The cleaner eradicates brake fluid, oil, grease, transmission fluid, and brake dust. It is suitable for air brake components and non-conductive for cleaning electrical equipment and small electric motors. It has a specific gravity of 1.5. It has a boiling point of 39.8C to 121C and is colourless.

Technical Specs

  • ItemBrake and Electrical Contact Cleaner
  • Container TypeAerosol
  • Net Weight627 g
  • Boiling Point116.31 Degrees C
  • BiodegradableNot Biodegradable
  • Specific Gravity1.409
  • Base Type Solvent
  • Container Size 627 g
  • Product Form Aerosol
  • Flammability Flammable
  • Cleaner Application Electrical, Facility Maintenance
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms