!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANING CART, 32 GALLON WASTE CONTAINER CAPACITY, 3 SHELVES, 38 IN H

CLEANING CART, 32 GALLON WASTE CONTAINER CAPACITY, 3 SHELVES, 38 IN H

RUBBERMAID

CLEANING CART, 32 GALLON WASTE CONTAINER CAPACITY, 3 SHELVES, 38 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANING CART, 32 GALLON WASTE CONTAINER CAPACITY, 3 SHELVES, 38 IN H

CLEANING CART, 32 GALLON WASTE CONTAINER CAPACITY, 3 SHELVES, 38 IN H

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $743.57 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB1861430
  • Mfr. Model # 1861430
  • UNSPSC # 47121501
  • CATALOGUE PAGE # 776
  • Shipping Weight 49.5 lbs

Product Details

This cleaning cart includes (11) tool hooks, caddies, front platform, front-access zippered bag, removable pails, waste cover, bins, shelves, waste container, has a 32-gallon capacity.

Technical Specs

  • ItemCleaning Cart
  • Overall Height38 in
  • Includes BinsBins Included
  • Includes Waste ContainerWaste Container Included
  • Number of Shelves3
  • Overall Width22 in
  • Caster MaterialThermoplastic Rubber
  • Frame ColourBlack
  • Lock TypeLockable
  • Number of Casters4
  • Weight49.5 lb
  • Wheel MaterialPlastic
  • Overall Depth 46 in
  • Includes (11) Tool Hooks, Caddies, Front Platform, Front-Access Zippered Bag, Removable Pails, Waste Cover
  • Includes Shelves Shelves Included
  • Lockable Lockable
  • Waste Container Capacity 32 gal
  • Caster Diameter 4 in
  • Caster Type (2) Rigid, (2) Swivel
  • Frame Material Plastic
  • Nonmarking Casters Nonmarking Casters
  • Shelf Configuration (1) Bottom Shelf, (1) Middle Shelf, (1) Worktop Shelf
  • Wheel Diameter 8 in
  • Wheel Type Solid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list