!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINDOW CLEANER, ALL-WEATHER/FREEZING POINT -20 ° C/FLASHPOINT 38 ° C CLEAR/BLUE, 20 L, AMMONIATED

WINDOW CLEANER, ALL-WEATHER/FREEZING POINT -20 ° C/FLASHPOINT 38 ° C CLEAR/BLUE, 20 L, AMMONIATED

TOUGH GUY

WINDOW CLEANER, ALL-WEATHER/FREEZING POINT -20 ° C/FLASHPOINT 38 ° C CLEAR/BLUE, 20 L, AMMONIATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINDOW CLEANER, ALL-WEATHER/FREEZING POINT -20 ° C/FLASHPOINT 38 ° C CLEAR/BLUE, 20 L, AMMONIATED

WINDOW CLEANER, ALL-WEATHER/FREEZING POINT -20 ° C/FLASHPOINT 38 ° C CLEAR/BLUE, 20 L, AMMONIATED

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.68 / PAIL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCJ448-20L
  • Mfr. Model # J448C236
  • UNSPSC # 47131824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.36 lbs

Product Details

This all-weather, ammoniated window cleaner is intended for use in institutional, commercial, and food plant applications. It is designed to be used undiluted in cold weather with a freezing point of -20 Degrees C. For above freezing temperatures, the window cleaner can be diluted with up to three parts water. This clear/blue liquid cleaner has a flashpoint of 38 Degrees C. This product comes in a 20-litre jug.

Technical Specs

  • ItemGlass Cleaner
  • Cleaner FormLiquid
  • Flash Point38 Degrees C
  • Container Size 20 L
  • Colour Blue
  • Primary Chemical Methanol
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list