!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
I334 SERIES DEGREASER, 205 L, CITRUS FRAGRANCE, LIQUID, BIODEGRADABLE, HEAVY EQUIPMENT/VEHICLES, PH ALKALINE/9.4

I334 SERIES DEGREASER, 205 L, CITRUS FRAGRANCE, LIQUID, BIODEGRADABLE, HEAVY EQUIPMENT/VEHICLES, PH ALKALINE/9.4

TOUGH GUY

I334 SERIES DEGREASER, 205 L, CITRUS FRAGRANCE, LIQUID, BIODEGRADABLE, HEAVY EQUIPMENT/VEHICLES, PH ALKALINE/9.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
I334 SERIES DEGREASER, 205 L, CITRUS FRAGRANCE, LIQUID, BIODEGRADABLE, HEAVY EQUIPMENT/VEHICLES, PH ALKALINE/9.4

I334 SERIES DEGREASER, 205 L, CITRUS FRAGRANCE, LIQUID, BIODEGRADABLE, HEAVY EQUIPMENT/VEHICLES, PH ALKALINE/9.4

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,259.85 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCI334-205L
  • Mfr. Model # I334-205L
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 496.04 lbs

Product Details

This I334 series cleaner and degreaser has a citrus fragrance and is biodegradable. It also is for use with the following applications: heavy equipment and vehicles. This cleaner and degreaser and comes in a drum container.

Technical Specs

  • ItemCleaner and Degreaser
  • Container Size205 L
  • NonflammableNonflammable
  • Chlorinated/Non ChlorinatedNon-Chlorinated
  • pH ValueAlkaline
  • Primary ChemicalD-Limonene
  • Product SeriesI334
  • Flash Point48 Degrees C
  • Container Type Drum
  • Cleaner Form Liquid
  • Biodegradable Biodegradable
  • Application Heavy Equipment and Vehicles
  • pH Level 9.4
  • Base Formula Citrus Based Solvent
  • Properties Biodegradable, Nonflammable
  • Fragrance Citrus

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list