!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY NINE SERIES GARAGE FLOOR CLEANER, YELLOW, 11.3 KG, PAIL, PINE FRAGRANCE, GRANULES, FOR CONCRETE, CONCENTRATED

SPRAY NINE SERIES GARAGE FLOOR CLEANER, YELLOW, 11.3 KG, PAIL, PINE FRAGRANCE, GRANULES, FOR CONCRETE, CONCENTRATED

SPRAY NINE

SPRAY NINE SERIES GARAGE FLOOR CLEANER, YELLOW, 11.3 KG, PAIL, PINE FRAGRANCE, GRANULES, FOR CONCRETE, CONCENTRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY NINE SERIES GARAGE FLOOR CLEANER, YELLOW, 11.3 KG, PAIL, PINE FRAGRANCE, GRANULES, FOR CONCRETE, CONCENTRATED

SPRAY NINE SERIES GARAGE FLOOR CLEANER, YELLOW, 11.3 KG, PAIL, PINE FRAGRANCE, GRANULES, FOR CONCRETE, CONCENTRATED

SPRAY NINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $164.80 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRGC11525
  • Mfr. Model # C11525
  • UNSPSC # 47131800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Product Details

This yellow Spray Nine series garage floor cleaner has a pine fragrance, and is concentrated. It is designed for use on/with concrete. This garage floor cleaner meets the standards for NA, and comes in a pail container.

Technical Specs

  • ItemGarage Floor Cleaner
  • Container TypePail
  • FragrancePine
  • Recommended DilutionReady-to-Use
  • Cleaner FormGranules
  • BiodegradableNot Biodegradable
  • Butyl FreeButyl Free
  • pH Level11 to 13
  • Product SeriesSpray Nine
  • NonflammableNonflammable
  • Surfaces for Use On Concrete
  • Container Size 11.3 kg
  • Ready to Use/Concentrated Concentrated
  • Primary Chemical Sodium Metasilicate
  • Standards NA
  • Colour Yellow
  • VOC Content 0%
  • pH Value Alkaline
  • Rinse Required Requires Rinse
  • Net Weight 12.25 kg
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list