!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALL-PURPOSE CLEANER, DEGRADABLE, SASSAFRAS SCENT, NON-FLAMMABLE, 1 GALLON, GREEN

ALL-PURPOSE CLEANER, DEGRADABLE, SASSAFRAS SCENT, NON-FLAMMABLE, 1 GALLON, GREEN

SIMPLE GREEN

ALL-PURPOSE CLEANER, DEGRADABLE, SASSAFRAS SCENT, NON-FLAMMABLE, 1 GALLON, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL-PURPOSE CLEANER, DEGRADABLE, SASSAFRAS SCENT, NON-FLAMMABLE, 1 GALLON, GREEN

ALL-PURPOSE CLEANER, DEGRADABLE, SASSAFRAS SCENT, NON-FLAMMABLE, 1 GALLON, GREEN

SIMPLE GREEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.85 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SRN2710200613005
  • Mfr. Model # 2710200613005
  • UNSPSC # 12161902
  • CATALOGUE PAGE # 775
  • Shipping Weight 9.11 lbs

Product Details

This degradable all-purpose cleaner is green in colour, non-flammable, and it has a sassafras fragrance. This cleaner comes in a one-gallon jug.

Technical Specs

  • ItemCleaner/Degreaser
  • Container Size1 gal
  • Recommended Dilution1:10 to 1:30
  • VOC Content0%
  • BiodegradableYes
  • Plastic SafeYes
  • StandardsEPA Safer Choice
  • Base FormulaWater Based
  • NSF RatingNot Rated
  • PropertiesBiodegradable, Butyl Free, Nonflammable, Plastic Safe
  • FragranceSassafras
  • Container Type Jug
  • Ready to Use/Concentrated Concentrated
  • Cleaner Form Liquid
  • Nonflammable Yes
  • Butyl Free Yes
  • Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Primary Chemical Water
  • Cleaner VOC Range No VOC
  • Product Series Simple Green
  • Features Can Be Used in Cleaning Equipment and Parts Washers, Industrial-Strength Cleaning, Degreasing and Deodorizing, Non-Abrasive and Non-Corrosive Cleaner is Safe for All Washable Surfaces, Recognized by the U.S. EPA'S Safer Choice Program for Its Use of Safer Chemistry
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Meets SCAQMD Requirements
    Green Certification or Other Recognition: Safer Choice Certified (Meets U.S. EPA Safer Product Standards)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories