!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWER LIFT DEGREASER CLEANER, 210 L DRUM, MILD SCENT, LIQUID, BIODEGRADABLE, AUTOMOTIVE/CONSTRUCTION/MORE, CONCENTRATED

POWER LIFT DEGREASER CLEANER, 210 L DRUM, MILD SCENT, LIQUID, BIODEGRADABLE, AUTOMOTIVE/CONSTRUCTION/MORE, CONCENTRATED

DUSTBANE

POWER LIFT DEGREASER CLEANER, 210 L DRUM, MILD SCENT, LIQUID, BIODEGRADABLE, AUTOMOTIVE/CONSTRUCTION/MORE, CONCENTRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER LIFT DEGREASER CLEANER, 210 L DRUM, MILD SCENT, LIQUID, BIODEGRADABLE, AUTOMOTIVE/CONSTRUCTION/MORE, CONCENTRATED

POWER LIFT DEGREASER CLEANER, 210 L DRUM, MILD SCENT, LIQUID, BIODEGRADABLE, AUTOMOTIVE/CONSTRUCTION/MORE, CONCENTRATED

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,704.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB51363
  • Mfr. Model # 51363
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 700.0 lbs

Product Details

This Power Lift series degreaser cleaner has a mild fragrance, is concentrated, and is biodegradable. It also features engines, high-performance, low-voc, oils and hydraulic fluid from metal, pfas-free, phosphate free, removes heavy grease, rubber, solvent-free. Plus it is for use with the following applications: automotive repair shops, construction and heavy machinery, engine, tools and machine parts cleaning, warehousing and logistics machinery equipment.

Technical Specs

  • ItemDegreaser Cleaner
  • Container Size210 L
  • Recommended Dilution1:160, 1:120, 1:80, 1:40, 1:10
  • NonflammableNonflammable
  • ApplicationAutomotive Repair Shops, Construction and Heavy Machinery, Engine, Tools and Machine Parts Cleaning, Warehousing and Logistics Machinery Equipment
  • pH LevelGreater Than 12.5
  • Primary ChemicalSurfactant Blend
  • Product SeriesPower Lift
  • FeaturesEngines, High-Performance, Low-VOC, Oils and Hydraulic Fluid From Metal, PFAS-Free, Phosphate Free, Removes Heavy Grease, Rubber, Solvent-Free
  • Container Type Drum
  • Ready to Use/Concentrated Concentrated
  • Cleaner Form Liquid
  • Biodegradable Biodegradable
  • pH Value Alkaline
  • Standards Food Safe, Green Footprint, Kosher, Ontario Made, WHMIS
  • Base Formula Water Based
  • Properties Biodegradable, Nonflammable
  • Fragrance Mild
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list