!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR CLEANER, POWDER, ALKALINE, NON-PHOSPHATE, PINE SCENT, YELLOW, 20 KG

FLOOR CLEANER, POWDER, ALKALINE, NON-PHOSPHATE, PINE SCENT, YELLOW, 20 KG

TOUGH GUY

FLOOR CLEANER, POWDER, ALKALINE, NON-PHOSPHATE, PINE SCENT, YELLOW, 20 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR CLEANER, POWDER, ALKALINE, NON-PHOSPHATE, PINE SCENT, YELLOW, 20 KG

FLOOR CLEANER, POWDER, ALKALINE, NON-PHOSPHATE, PINE SCENT, YELLOW, 20 KG

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.33 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XDC6200-20KG-P
  • Mfr. Model # J418C232
  • UNSPSC # 47131801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.97 lbs

Product Details

This alkaline, yellow, powdered floor cleaner is designed to remove oil, grease, stains, and soil from concrete floors. The non-phosphate detergent contains silicates, wetting agents, grease cutters, emulsifiers, and pine oil. This product comes in a 20-kilogram drum.

Technical Specs

  • ItemFloor Cleaner
  • Container Size20 kg
  • For Floor TypeConcrete
  • pH ValueAlkaline
  • ColourYellow
  • Primary ChemicalSodium Met silicate
  • Cleaner Form Powder
  • Container Type Drum
  • pH Level 11.4
  • Product Series Tough Guy
  • Fragrance Pine
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories