CLEANER PEROXIDE REFRESH 4L
CLEANER PEROXIDE REFRESH 4L
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Refresh peroxide cleaner 205 L, Refresh is a hydrogen peroxide based multi-purpose cleaner, stain remover, sanitizer and deodorizer. It is fully biodegradable with enviornmental benefits not normally found in cleaning compounds. Products are easily identifiable by the Environmental Choice logo.
Technical Specs
Item All Purpose Cleaner
Container Size 4 L
Recommended Dilution 1:32, 1:80
Cleaner Form Liquid
Biodegradable Biodegradable
pH Level 5.1
Container Type Jug
Fragrance Unscented
Primary Chemical Hydrogen Peroxide
Standards ECOLOGO
Colour Red
pH Value Neutral
Country of Origin Canada
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$100.97
/ PAIL
DUSTBANE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.78
/ EACH