!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OXY D.S.T. RTU ALL PURPOSE CLEANER, 750 ML TRIGGER SPRAY BOTTLE, FLORAL SCENT, LIQUID, BIODEGRADABLE, READY TO USE

OXY D.S.T. RTU ALL PURPOSE CLEANER, 750 ML TRIGGER SPRAY BOTTLE, FLORAL SCENT, LIQUID, BIODEGRADABLE, READY TO USE

DUSTBANE

OXY D.S.T. RTU ALL PURPOSE CLEANER, 750 ML TRIGGER SPRAY BOTTLE, FLORAL SCENT, LIQUID, BIODEGRADABLE, READY TO USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OXY D.S.T. RTU ALL PURPOSE CLEANER, 750 ML TRIGGER SPRAY BOTTLE, FLORAL SCENT, LIQUID, BIODEGRADABLE, READY TO USE

OXY D.S.T. RTU ALL PURPOSE CLEANER, 750 ML TRIGGER SPRAY BOTTLE, FLORAL SCENT, LIQUID, BIODEGRADABLE, READY TO USE

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.69 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB53766
  • Mfr. Model # 53766
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This clear Oxy D.S.T. RTU series all-purpose cleaner has a floral fragrance, is ready-to-use, and is biodegradable. It is designed for use on/with all hard surfaces. This all-purpose cleaner meets the standards for ECOLOGO (UL 2759), Kosher, Food Safe, WHMIS, LEED/LEED-EB, WELL, Green Footprint, Ontario Made, and comes in a trigger spray bottle container.

Technical Specs

  • ItemAll Purpose Cleaner
  • Container TypeTrigger Spray Bottle
  • FragranceFloral
  • Recommended DilutionReady-to-Use
  • StandardsECOLOGO Certified (UL 2759), Kosher, Food Safe, WHMIS, LEED/LEED-EB, WELL, Green Footprint, Ontario Made
  • ColourClear
  • pH ValueAcidic
  • Rinse RequiredRinse Not Required
  • Surfaces for Use On All Hard Surfaces
  • Container Size 750 mL
  • Ready to Use/Concentrated Ready-to-Use
  • Cleaner Form Liquid
  • Biodegradable Biodegradable
  • pH Level 4.5 to 5.5
  • Product Series Oxy D.S.T. RTU
  • Nonflammable Nonflammable

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list