!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER OXY DST HYD PEROX 4L

CLEANER OXY DST HYD PEROX 4L

DUSTBANE

CLEANER OXY DST HYD PEROX 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER OXY DST HYD PEROX 4L

CLEANER OXY DST HYD PEROX 4L

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.78 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB53759
  • Mfr. Model # 53759
  • UNSPSC # 12161902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Product Details

Oxy D.S.T. foaming cleaner, descaler, deodorizer. Hydrogen peroxide based. Excellent clinging properties. D.S.T. surfactant, readily biodegradable. 4 L.

Technical Specs

  • ItemFoaming Cleaner
  • Container TypeBottle
  • FragranceUnscented
  • Recommended DilutionECOLOGO (UL 2759) 1:20, Heavy Soil 1:20, Light Soil 1:120, Medium Soil 1:80
  • Cleaner FormLiquid
  • BiodegradableBiodegradable
  • Butyl FreeButyl Free
  • Flash PointGreater than 93.3 Degrees C
  • pH ValueAcidic
  • Rinse RequiredRequires Rinse
  • Net Weight10 lb
  • Surfaces for Use On General non-porous hard surfaces, ashroom fixtures, sinks, toilets, urinals, counters, ceramic tiles, grout lines, floors, walls, partitions, glass, stainless steel, plastic, doors
  • Container Size 4 L
  • Ready to Use/Concentrated Concentrated
  • Primary Chemical Hydrogen Peroxide
  • Standards ECOLOGO Certified (UL 2759), CFIA Approved
  • Colour Clear
  • VOC Content 0%
  • pH Level 4 to 5
  • Product Series Ecologo Series
  • Nonflammable Nonflammable
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list