!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
J462 SERIES OVEN CLEANER, CLEAR, 4 L, LIQUID, FOR MULTIPLE SURFACES, CONCENTRATED, PH ALKALINE/14

J462 SERIES OVEN CLEANER, CLEAR, 4 L, LIQUID, FOR MULTIPLE SURFACES, CONCENTRATED, PH ALKALINE/14

TOUGH GUY

J462 SERIES OVEN CLEANER, CLEAR, 4 L, LIQUID, FOR MULTIPLE SURFACES, CONCENTRATED, PH ALKALINE/14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
J462 SERIES OVEN CLEANER, CLEAR, 4 L, LIQUID, FOR MULTIPLE SURFACES, CONCENTRATED, PH ALKALINE/14

J462 SERIES OVEN CLEANER, CLEAR, 4 L, LIQUID, FOR MULTIPLE SURFACES, CONCENTRATED, PH ALKALINE/14

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.72 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCJ462-4L
  • Mfr. Model # J462-4L
  • UNSPSC # 47131800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.92 lbs

Product Details

This clear J462 series oven cleaner is concentrated. It is designed for use on/with deep fryers, grills, hood screens and ovens, kitchen canopies. This oven cleaner comes in a jug container.

Technical Specs

  • ItemOven Cleaner
  • Container Size4 L
  • Ready to Use/ConcentratedConcentrated
  • Recommended Dilution1:1, 1:40
  • pH ValueAlkaline
  • Maximum Effective Temperature180 Degrees F
  • Surfaces for Use OnDeep Fryers, Grills, Hood Screens and Ovens, Kitchen Canopies
  • Container Type Jug
  • Cleaner Form Liquid
  • Product Series J462
  • pH Level 14
  • Colour Clear
  • Primary Chemical Caustic Soda
  • Product Label Oven Cleaner
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list