CLEANER GLASS DBP AEROSOL 539GM
CLEANER GLASS DBP AEROSOL 539GM
DUSTBANE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This aerosol glass cleaner leaves glass and mirrors looking their best without any streaks or residue. Easy to use, it cuts through dirt, oily film and other deposits while leaving a fresh and clean scent.
Technical Specs
Item Glass Cleaner
Surfaces for Use On Glass, Mirrors, Windows
Container Size 396 g
Fragrance Fresh
VOC Content 10%
pH Value Alkaline
Flash Point Less Than212 Degrees F
Primary Chemical Alcohol
Product Label Glass Cleaner
Container Type Aerosol Spray Can
Cleaner Form Foam
Standards WHMIS
pH Level 10 to 11
Colour White
Phosphate Free Phosphate Free
Country of Origin Canada
(subject to change)
Alternate Products
PROFORM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.54
/ EACH
KLEEN-FLO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.85
/ EACH
DUSTBANE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.43
/ EACH