!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER EXTREME 5GAL

CLEANER EXTREME 5GAL

SIMPLE GREEN

CLEANER EXTREME 5GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER EXTREME 5GAL

CLEANER EXTREME 5GAL

SIMPLE GREEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $194.34 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SRN0100000113405
  • Mfr. Model # 0100000113405
  • UNSPSC # 47131814
  • CATALOGUE PAGE # 775
  • Shipping Weight 49.36 lbs

Product Details

CLEANER/DEGREASER, WATER BASED, BUCKET, 5 GALLON CONTAINER SIZE, CONCENTRATED, LIQUID

Technical Specs

  • ItemCleaner/Degreaser
  • Container Size5 gal
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • NonflammableYes
  • Butyl FreeNo
  • ApplicationAircraft, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • pH Level10 to 11.5
  • Primary ChemicalAlcohol
  • Cleaner VOC RangeLow VOC
  • Product SeriesExtreme Simple Green
  • FeaturesCause Rust within the Fluid or Degrade Plastics, No Reagents that Oxidize Finishes, Non-Corrosive Formula
  • FragranceUnscented
  • Container Type Bucket
  • Net Weight 46 lb
  • Recommended Dilution 1:3-1:127
  • VOC Content 2%
  • Biodegradable Yes
  • Plastic Safe Yes
  • pH Value Alkaline
  • Standards ASTM F945
  • Base Formula Water Based
  • NSF Rating Not Rated
  • Properties Biodegradable, Nonflammable, Plastic Safe
  • Flash Point 212 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list