CLEANER/DEGREASER, WATER BASED, DRUM, 55 GALLON CONTAINER SIZE, CONCENTRATED
CLEANER/DEGREASER, WATER BASED, DRUM, 55 GALLON CONTAINER SIZE, CONCENTRATED
SIMPLE GREEN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
CLEANER/DEGREASER, WATER BASED, DRUM, 55 GALLON CONTAINER SIZE, CONCENTRATED
Technical Specs
- ItemCleaner/Degreaser
- Container Size55 gal
- Ready to Use/ConcentratedConcentrated
- Cleaner FormLiquid
- NonflammableYes
- Butyl FreeNo
- ApplicationAircraft, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
- pH Level10 to 11.5
- Primary ChemicalAlcohol
- Cleaner VOC RangeLow VOC
- Product SeriesExtreme Simple Green
- FeaturesCause Rust within the Fluid or Degrade Plastics, No Reagents that Oxidize Finishes, Non-Corrosive Formula
- FragranceUnscented
- Container Type Drum
- Net Weight 495 lb
- Recommended Dilution 1:3-1:127
- VOC Content 2%
- Biodegradable Yes
- Plastic Safe Yes
- pH Value Alkaline
- Standards ASTM F945
- Base Formula Water Based
- NSF Rating Not Rated
- Properties Biodegradable, Nonflammable, Plastic Safe
- Flash Point 212 Degrees F
- Country of Origin United States
(subject to change)
Alternate Products
-
SIMPLE GREEN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$194.34
/ EACH