!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER DEGREASER SF 7840 5 GAL

CLEANER DEGREASER SF 7840 5 GAL

LOCTITE

CLEANER DEGREASER SF 7840 5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER DEGREASER SF 7840 5 GAL

CLEANER DEGREASER SF 7840 5 GAL

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $365.86 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2046048
  • Mfr. Model # 2046048
  • UNSPSC # 47131825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.231 lbs

Product Details

CLEANER/DEGREASER, WATER BASED, BUCKET, 5 GALLON CONTAINER SIZE, CONCENTRATED, 1% VOC CONTENT

Technical Specs

  • ItemCleaner/Degreaser
  • Container Size5 gal
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • NonflammableYes
  • Butyl FreeNo
  • Dielectric StrengthUndetermined
  • pH ValueNeutral
  • StandardsTSCA Compliant, CERCLA, OSHA, SARA
  • Base FormulaWater Based
  • NSF RatingNot Rated
  • PropertiesBiodegradable, Nonflammable
  • Flash PointNone
  • Container Type Bucket
  • Net Weight 5 gal
  • Recommended Dilution Ready to Use
  • VOC Content 1%
  • Biodegradable Yes
  • Plastic Safe No
  • Application Equipment/Machinery, Facility Maintenance
  • pH Level 7.5 to 9
  • Primary Chemical None
  • Cleaner VOC Range Low VOC
  • Product Series Loctite SF 7840
  • Features Can Be Diluted With Water, Cutting Fluids and Workshop Grime, Non-Toxic, Oil, Removal Of Grease, Solvent Free
  • Fragrance Cherry
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list