!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER DEGREASER,PAIL

CLEANER DEGREASER,PAIL

ZEP

CLEANER DEGREASER,PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER DEGREASER,PAIL

CLEANER DEGREASER,PAIL

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $630.27 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RAN41547C
  • Mfr. Model # 41547C
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 775
  • Shipping Weight 19.96 lbs

Technical Specs

  • ItemDegreaser
  • Container Size20 L
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • Chlorinated/Non ChlorinatedChlorinated
  • Flash Point120 Degrees F
  • Container Type Pail
  • Net Weight 19.96 lb
  • Recommended Dilution 1:32 to 1:80
  • Biodegradable Biodegradable
  • Features Butyl Cellosolve, Caustic or Acid, Chlorinated Solvents, Does not Contain Petroleum Distillates, Does not Have an Objectionable Solvent or Petroleum Odour, Easily Emulsifies with Water, For Use on Equipment and Floors, Formulated with Naturally-Occurring Citrus Solvent, Leaves a Fresh Citrus Fragrance, This Product is Recommended for Use as a Degreaser for Parts
  • Fragrance Citrus
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list