!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER/DEGREASER/DEODORIZER, CITRUS-BASED SOLVENT, BOTTLE, 1 QT CONTAINER SIZE, A1, 12 PK

CLEANER/DEGREASER/DEODORIZER, CITRUS-BASED SOLVENT, BOTTLE, 1 QT CONTAINER SIZE, A1, 12 PK

ZEP

CLEANER/DEGREASER/DEODORIZER, CITRUS-BASED SOLVENT, BOTTLE, 1 QT CONTAINER SIZE, A1, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
CLEANER/DEGREASER/DEODORIZER, CITRUS-BASED SOLVENT, BOTTLE, 1 QT CONTAINER SIZE, A1, 12 PK

CLEANER/DEGREASER/DEODORIZER, CITRUS-BASED SOLVENT, BOTTLE, 1 QT CONTAINER SIZE, A1, 12 PK

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.00 / each

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RAN41501C
  • Mfr. Model # 41501C
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.95 lbs

Product Details

This Big Orange series degreaser cleaner has a citrus fragrance, and is concentrated. It also features citrus solvent, emulsifiable, high solvency, pleasant fragrance, versatile. Plus it is for use with the following applications: equipment/machinery, facility maintenance, fleet/vehicle, parts washing. This degreaser cleaner meets the standards for TSCA, NSF, OSHA, and comes in a bottle container.

Technical Specs

  • ItemDegreaser Cleaner
  • Container Size1 qt
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • NonflammableNonflammable
  • Butyl FreeContains Butyl
  • Chlorinated/Non ChlorinatedChlorinated
  • pH ValueNeutral
  • StandardsTSCA Compliant, NSF Rated, OSHA
  • Base FormulaCitrus Based Solvent
  • NSF RatingA1
  • FeaturesCitrus Solvent, Emulsifiable, High Solvency, Pleasant Fragrance, Versatile
  • FragranceCitrus
  • Container Type Bottle
  • Net Weight 2.16 lb
  • Recommended Dilution 1:64
  • VOC Content 90%
  • Biodegradable Not Biodegradable
  • Plastic Safe Not Plastic Safe
  • Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • pH Level 7.5 to 8.5
  • Primary Chemical None
  • Cleaner VOC Range VOC Greater than 5%
  • Product Series Big Orange
  • Flash Point 121 Degrees F
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list