!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PARTS WASHER CLEANER, WATER, FOR METALS MATERIAL GROUP, 113 ° F TO 149 ° F

PARTS WASHER CLEANER, WATER, FOR METALS MATERIAL GROUP, 113 ° F TO 149 ° F

WALTER SURFACE TECHNOLOGIES

PARTS WASHER CLEANER, WATER, FOR METALS MATERIAL GROUP, 113 ° F TO 149 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTS WASHER CLEANER, WATER, FOR METALS MATERIAL GROUP, 113 ° F TO 149 ° F

PARTS WASHER CLEANER, WATER, FOR METALS MATERIAL GROUP, 113 ° F TO 149 ° F

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $310.33 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53G067
  • Mfr. Model # 53G067
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.95 lbs

Product Details

This Star 200 series parts washer cleaner meets the standards for Clean Water Act (CWA) 307, Clean Water Act (CWA) 311, United States Inventory (TSCA 8b).

Technical Specs

  • ItemParts Washer Cleaner
  • RemovesCarbon, Dust, Grease, Markers, Oil, Organic Contaminants, Pigment Coating, Smoke
  • Container Size5.2 gal
  • Product FormLiquid
  • Container TypePail
  • Chemical TypeAlkaline
  • FlammabilityNonflammable
  • FragrancePleasant
  • PropertiesBiodegradable, Phosphate-Free, No VOC
  • SeriesStar 200
  • Base Type Water
  • For Material Type Cast Iron, Iron, Stainless Steel, Steel
  • Ready to Use/Concentrated Concentrated
  • Minimum Operating Temperature 113 Degrees F
  • Standards Clean Water Act (CWA) 307, Clean Water Act (CWA) 311, United States Inventory (TSCA 8b)
  • Cleaner Type Cleaner, Degreaser
  • For Washer Type Water-Based Parts Washers
  • Maximum Operating Temperature 149 Degrees F
  • Recommended Dilution 1:200
  • VOC Content Weight Percentage 0
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list