!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER/DEGREASER,55 GAL,DRUM,MILD

CLEANER/DEGREASER,55 GAL,DRUM,MILD

ZEP

CLEANER/DEGREASER,55 GAL,DRUM,MILD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER/DEGREASER,55 GAL,DRUM,MILD

CLEANER/DEGREASER,55 GAL,DRUM,MILD

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,886.42 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP56776C
  • Mfr. Model # 56776C
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 227.25 lbs

Technical Specs

  • ItemDegreaser Cleaner
  • Container Size210 L
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • NonflammableFlammable
  • Butyl FreeButyl Free
  • Chlorinated/Non ChlorinatedNon-Chlorinated
  • pH ValueAlkaline
  • Base FormulaWater Based
  • NSF RatingA4
  • FeaturesCan Be Used on Almost Any Surface Not Affected by Water Alone, Contains "Butyl Solvent," a Water-Soluble Solvent that makes the Product a Powerful Degreaser and Floor Finish Remover, Engine Degreaser and for a Variety of Other Cleaning Problems. May Be Used By Hand or with Cleaning Equipment, Floor Cleaner, Grease and Grime From a Wide Variety of Surfaces. At Recommended Dilutions, Including Aluminum, Low-Foaming Formula Rinses Freely and Leaves No Residues, Rapidly Removes Dirt, Regardless of Water Hardness, Totally Synthetic, Use as a General Purpose Cleaner, Wax and Floor Finish Stripper, When Used as Directed On Label, Will Not Harm Metal Surfaces
  • FragranceMild
  • Container Type Drum
  • Net Weight 227.25 lb
  • Recommended Dilution 1:30
  • VOC Content 1%
  • Biodegradable Biodegradable
  • Plastic Safe Plastic Safe
  • Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • pH Level 12 to 13
  • Cleaner VOC Range Low VOC
  • Product Series Zepride
  • Flash Point 199 Degrees F
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list