!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ZEP FORMULA 300 SERIES DEGREASER, 55 GAL DRUM, SOLVENT-LIKE, STRONG, SWEET FRAGRANCE, LIQUID, READY TO USE

ZEP FORMULA 300 SERIES DEGREASER, 55 GAL DRUM, SOLVENT-LIKE, STRONG, SWEET FRAGRANCE, LIQUID, READY TO USE

ZEP

ZEP FORMULA 300 SERIES DEGREASER, 55 GAL DRUM, SOLVENT-LIKE, STRONG, SWEET FRAGRANCE, LIQUID, READY TO USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ZEP FORMULA 300 SERIES DEGREASER, 55 GAL DRUM, SOLVENT-LIKE, STRONG, SWEET FRAGRANCE, LIQUID, READY TO USE

ZEP FORMULA 300 SERIES DEGREASER, 55 GAL DRUM, SOLVENT-LIKE, STRONG, SWEET FRAGRANCE, LIQUID, READY TO USE

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,945.97 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP111385
  • Mfr. Model # 111385
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 514.45 lbs

Product Details

This ZEP Formula 300 series degreaser has a solvent-like, strong, sweet fragrance, and is ready-to-use. It also contains no carbon tetrachloride, removes dirt, grime, lint, loosens carbon and a variety of soils from many different parts and components, low fire hazard (ul rating between 40 to 50), low toxicity, non-corrosive to all metals, non-conductive, oil, or tce, rapidly removes grease, safe on water sensitive parts, and more.

Technical Specs

  • ItemDegreaser
  • Container Size55 gal
  • Ready to Use/ConcentratedReady-to-Use
  • VOC Content45%
  • BiodegradableNot Biodegradable
  • Plastic SafeNot Plastic Safe
  • ApplicationAutomotive Electrical Components, Electric Motors, Generators, Office Machinery, PC Boards and Other Water Sensitive Damaged Parts, Process and Production Equipment and Machinery, Switches, Tools
  • Cleaner VOC RangeVOC Greater than 5%
  • Product SeriesZEP Formula 300(TM)
  • Flash Point169 Degrees F
  • Container Type Drum
  • Net Weight 514.45 lb
  • Cleaner Form Liquid
  • Nonflammable Flammable
  • Butyl Free Butyl Free
  • Chlorinated/Non Chlorinated Chlorinated
  • Base Formula Solvent Based
  • NSF Rating K1
  • Features Contains No Carbon Tetrachloride, Removes Dirt, Grime, Lint, Loosens Carbon and a Variety of Soils From Many Different Parts and Components, Low Fire Hazard (UL Rating Between 40 to 50), Low Toxicity, Non-Corrosive to all Metals, Non-Conductive, Oil, or TCE, Rapidly Removes Grease, Safe on Water Sensitive Parts
  • Fragrance Solvent-Like, Strong, Sweet
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list