!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER/DEGREASER,20L,DRUM

CLEANER/DEGREASER,20L,DRUM

ZEP

CLEANER/DEGREASER,20L,DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER/DEGREASER,20L,DRUM

CLEANER/DEGREASER,20L,DRUM

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $606.41 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP981747C
  • Mfr. Model # 981747C
  • UNSPSC # 47131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • ItemDegreaser Cleaner
  • Container Size20 L
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • BiodegradableBiodegradable
  • ApplicationEquipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • pH Level12 to 13
  • FragranceUnscented
  • Container Type Drum
  • Net Weight 239.04 lb
  • Recommended Dilution 1:18
  • Nonflammable Nonflammable
  • Plastic Safe Plastic Safe
  • pH Value Alkaline
  • Features Allow for Better Contact Time without Drying, Clings to Vertical Surfaces for More Effective Cleaning. Eliminates Run-Off Waste, Natural D'limonene is Biodegradable, Soils and Solvent are Easily Rinsed, Works Quicker And More Effective Than Petroleum Solvents
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list