!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE, CLEANER, DEGREASER, PAIL, NON CHLORINATED, FLAMMABLE, 48 ° C, CLEAR, 20 L

GENERAL PURPOSE, CLEANER, DEGREASER, PAIL, NON CHLORINATED, FLAMMABLE, 48 ° C, CLEAR, 20 L

TOUGH GUY

GENERAL PURPOSE, CLEANER, DEGREASER, PAIL, NON CHLORINATED, FLAMMABLE, 48 ° C, CLEAR, 20 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE, CLEANER, DEGREASER, PAIL, NON CHLORINATED, FLAMMABLE, 48 ° C, CLEAR, 20 L

GENERAL PURPOSE, CLEANER, DEGREASER, PAIL, NON CHLORINATED, FLAMMABLE, 48 ° C, CLEAR, 20 L

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $328.01 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCI306-20L
  • Mfr. Model # I306-20L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 414
  • Shipping Weight 49.0 lbs

Product Details

This general-purpose cleaner and degreaser comes in a pail with a size and net weight of 20 litres. This solvent is flammable and non-chlorinated. It is clear in colour and ready for use with equipment, machinery, fleet, and vehicle. Its flash point is 48C.

Technical Specs

  • ItemDegreaser
  • Net Weight20 L
  • Cleaner ApplicationEquipment/Machinery, Fleet/Vehicle
  • Flash Point118.4 Degrees F
  • Container Size 20 L
  • Chlorinated/Non Chlorinated Non-Chlorinated
  • Colour Clear
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list