!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER/DEGREASER,1 GAL,CA4

CLEANER/DEGREASER,1 GAL,CA4

ZEP

CLEANER/DEGREASER,1 GAL,CA4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER/DEGREASER,1 GAL,CA4

CLEANER/DEGREASER,1 GAL,CA4

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $559.63 / CASE of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP981724C
  • Mfr. Model # 981724C
  • UNSPSC # 47131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.69 lbs

Technical Specs

  • ItemCleaner & Degreaser
  • Net Weight17.69 lb
  • Recommended Dilution1:80
  • NonflammableNo
  • Plastic SafeYes
  • pH ValueAlkaline
  • Product SeriesNatural
  • FragranceUnscented
  • Container Size 3.78 L
  • Ready to Use/Concentrated Concentrated
  • Cleaner Form Liquid
  • Biodegradable Yes
  • Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • pH Level 12 to 13
  • Features Allow For Better Contact Time Without Drying, Clings To Vertical Surfaces For More Effective Cleaning. Eliminates Run-Off Waste, Natural D'limonene Is Biodegradable Contributing To A Better Environment Through Normal Disposal, Soils and Solvent Are Easily Rinsed Saving Time and Money, Works Quicker And More Effective Than Petroleum Solvents Providing More Economical Use
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list