!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER/DEGREASEAR,500 ML,CA12

CLEANER/DEGREASEAR,500 ML,CA12

ZEP

CLEANER/DEGREASEAR,500 ML,CA12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER/DEGREASEAR,500 ML,CA12

CLEANER/DEGREASEAR,500 ML,CA12

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $291.09 / CASE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP981701C
  • Mfr. Model # 981701C
  • UNSPSC # 47131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.13 lbs

Technical Specs

  • ItemDegreaser Cleaner
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • BiodegradableBiodegradable
  • ApplicationEquipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • pH Level12 to 13
  • FragranceUnscented
  • Container Size 500 mL
  • Recommended Dilution 1:18
  • Nonflammable Nonflammable
  • Plastic Safe Plastic Safe
  • pH Value Alkaline
  • Features Allow for Better Contact Time without Drying, Clings to Vertical Surfaces for More Effective Cleaning. Eliminates Run-Off Waste, Natural D'limonene is Biodegradable, Soils and Solvent are Easily Rinsed, Works Quicker And More Effective Than Petroleum Solvents
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories