!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER, BRAKE AND PARTS, AEROSOL, 0.7, 80 ° C TO 100 ° C, LOW ODOR, CLEAR/COLOURLESS, 390 G

CLEANER, BRAKE AND PARTS, AEROSOL, 0.7, 80 ° C TO 100 ° C, LOW ODOR, CLEAR/COLOURLESS, 390 G

KLEEN-FLO

CLEANER, BRAKE AND PARTS, AEROSOL, 0.7, 80 ° C TO 100 ° C, LOW ODOR, CLEAR/COLOURLESS, 390 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER, BRAKE AND PARTS, AEROSOL, 0.7, 80 ° C TO 100 ° C, LOW ODOR, CLEAR/COLOURLESS, 390 G

CLEANER, BRAKE AND PARTS, AEROSOL, 0.7, 80 ° C TO 100 ° C, LOW ODOR, CLEAR/COLOURLESS, 390 G

KLEEN-FLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.88 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLF313
  • Mfr. Model # 313
  • UNSPSC # 47131814
  • CATALOGUE PAGE # 413
  • Shipping Weight 1.1 lbs

Product Details

This 390-gram aerosol cleaner for brakes and parts instantly removes brake fluid, oil, grease, transmission fluid, brake dust, and other contaminants from all types of brake assemblies. It helps reduce brake squeal and dries fast without leaving residue. It is clear, has a low odour and a specific gravity of 0.7. Its boiling point is 80C to 100C and its flashpoint is the lowest known as Heptane -7C.

Technical Specs

  • ItemBrake and Parts Cleaner
  • Container TypeSpray Bottle
  • Product FormAerosol
  • FlammabilityFlammable
  • Cleaner ApplicationEquipment/Machinery, Fleet/Vehicle
  • Flash Point-9 Degrees C
  • Specific Gravity0.7
  • Base Type Solvent
  • Container Size 390 g
  • Boiling Point 88 Degrees C
  • Biodegradable Not Biodegradable
  • Colour Colourless
  • Fragrance Hydrocarbon
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list