!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER, BRAKE AND PARTS, NON CHLORINATED, DRUM, 113 ° C, 0.76, -4 ° C, CLEAR, 205 L

CLEANER, BRAKE AND PARTS, NON CHLORINATED, DRUM, 113 ° C, 0.76, -4 ° C, CLEAR, 205 L

KLEEN-FLO

CLEANER, BRAKE AND PARTS, NON CHLORINATED, DRUM, 113 ° C, 0.76, -4 ° C, CLEAR, 205 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER, BRAKE AND PARTS, NON CHLORINATED, DRUM, 113 ° C, 0.76, -4 ° C, CLEAR, 205 L

CLEANER, BRAKE AND PARTS, NON CHLORINATED, DRUM, 113 ° C, 0.76, -4 ° C, CLEAR, 205 L

KLEEN-FLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,043.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLF324
  • Mfr. Model # 324
  • UNSPSC # 47131814
  • CATALOGUE PAGE # 413
  • Shipping Weight 245.0 lbs

Product Details

This non-chlorinated cleaner for brakes and parts comes in a 205-litre drum. The cleaner efficiently removes brake fluid, oil, grease, transmission fluid, brake dust, and other contaminants from every type of brake assembly. The cleaner helps to reduce brake squeal and dries quickly without leaving residue. It has a low odour and a specific gravity of 0.76. It is clear in colour, has a boiling point of 113C, and a flashpoint of less than -4C.

Technical Specs

  • ItemBrake and Parts Cleaner
  • Container Size205 L
  • Boiling Point82.3 Degrees to 98 Degrees C
  • BiodegradableNot Biodegradable
  • ColourColourless
  • FragranceSlight Hydrocarbon
  • Base Type Solvent
  • Product Form Liquid
  • Flammability Flammable
  • Cleaner Application Equipment/Machinery, Fleet/Vehicle
  • Flash Point -4 Degrees C
  • Specific Gravity 0.76
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list