!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER AND DISINFECTANT,5 GAL. SIZE

CLEANER AND DISINFECTANT,5 GAL. SIZE

BEST SANITIZERS, INC.

CLEANER AND DISINFECTANT,5 GAL. SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER AND DISINFECTANT,5 GAL. SIZE

CLEANER AND DISINFECTANT,5 GAL. SIZE

BEST SANITIZERS, INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.12 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # BSASS10031CAN
  • Mfr. Model # SS10031-CAN
  • UNSPSC # 47131833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Product Details

CLEANER, DISINFECTANT AND SANITIZER, BUCKET WITH SPIGOT, 5 GALLON CONTAINER SIZE

Technical Specs

  • ItemCleaner, Disinfectant and Sanitizer
  • Container TypeBucket with Spigot
  • Ready to Use/ConcentratedReady to Use
  • FragranceAlcohol
  • Surfaces for Use OnHard Nonporous Surfaces
  • Wet Contact Time10 sec to 1 min
  • Product SeriesAlpet D2 Quat-Free
  • Flash Point70 Degrees F
  • Rinse RequiredNo
  • EPA RegisteredYes
  • Net Weight5 gal.
  • Primary Chemical Alcohol
  • Container Size 5 gal
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
  • Standards EPA Registered, Halal, Kosher, Letter of Guarantee, NSF Rated, Pareve
  • Targeted Pathogens E-coli: Listeria: Salmonella
  • VOC Content 345%
  • Features Alpet D2 Surface Sanitizer for food contact surfaces. Ready-to-use, no-rinse surface sanitizer that kills 99.999% of 8 tested pathogens as a food contact surface sanitizer. With a 70% alcohol formula (62.5% ethanol / 7.5% isopropanol, Alpet D2 Surface Sanitizer is highly evaporative, ideal for water sensitive equipment and low-moisture environments. 60 seconds to sanitize food contact surfaces, including rubber gloves.
  • NSF Rating D2
  • EPA Registration Number 73232-4
  • Properties No Rinse Required
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list