!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER,ALL PURPOSE,DRUM

CLEANER,ALL PURPOSE,DRUM

ZEP

CLEANER,ALL PURPOSE,DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER,ALL PURPOSE,DRUM

CLEANER,ALL PURPOSE,DRUM

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,199.47 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RAN85676C
  • Mfr. Model # 85676C
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 775
  • Shipping Weight 237.23 lbs

Technical Specs

  • ItemCleaner
  • FragranceMild
  • Recommended Dilution1:50
  • ColourPurple
  • Container Size 55g
  • Ready to Use/Concentrated Concentrated
  • Cleaner Form Liquid
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list