PORTABLE AIR CLEANER, KEYPAD/REMOTE, ROOM, PARTICLE/VOC/ODOUR REMOVAL, 430 SQ FT MAX COVERAGE
PORTABLE AIR CLEANER, KEYPAD/REMOTE, ROOM, PARTICLE/VOC/ODOUR REMOVAL, 430 SQ FT MAX COVERAGE
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Portable table top air cleaner, Hepa and carbon filter with a 99.7 percent efficiency. Comes with 6 ft. cord, 3-speed fan.
Technical Specs
- ItemPortable Air Cleaner
- Maximum Coverage Area430 sq ft
- Number of Speeds3
- Filter Efficiency99.97 %
- Filters Down To0.3 micron
- Filters IncludedActivated Carbon (Secondary), HEPA (Primary), Sponge (Prefilter)
- Overall Height12 1/2 in
- Bluetooth EnabledNot Bluetooth Enabled
- Air Quality SensorWith Air Quality Sensor
- Use LocationRoom
- Housing MaterialABS
- Weight15 lb
- Amperage0.3 A
- Control TypeKeypad, Remote
- Energy Star CertifiedNot Energy Star Certified
- Frequency60 Hz
- Includes Mounting HardwareMounting Hardware Not Included
- MobilityStationary
- NEMA Plug Rating1-15P
- Phase1
- Primary Filter Performance RatingMERV 17
- Voice ActivatedNot Voice Activated
- Wattage39 W
- Air Cleaning Method Activated Carbon, Particulate Filtration
- Air Flow 78 cfm
- Noise Level 26 dBA
- Filters Out Adhesive Glue Fumes, Ammonia, Bacteria, Dental Aerosols and Overspray, Formaldehyde, Hexane, Mercury Vapor, Mold, Natural Gas, Odors, Ozone, Viruses
- Wi-Fi Compatible Not Wi-Fi Compatible
- Overall Depth 8 1/2 in
- Overall Width 17 3/4 in
- Number of Cleaning Stages 3
- Occupancy Sensor No Occupancy Sensing
- Standards cULus
- Housing Colour Silver
- AHAM Verified Not AHAM Verified
- Control Modes Auto
- Cooling Fan Without Cooling Fan
- Filter Change Reminder No Filter Change Reminder
- Includes Remote Control
- Manufacturer Warranty Length 1 yr
- Mounting Location Freestanding Stationary
- Overall Diameter 17 3/4 in
- Power Cord Length 6 ft
- Primary Filter Type HEPA
- Voltage 120V AC
- Country of Origin China
(subject to change)
Alternate Products
-
DANBY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$179.32
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.26
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.49
/ EACH