!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALL-PURPOSE CLEANER, LAVENDER FRAGRANCE, FOR ROOM TEMP, 4.25L, PURPLE, CASE 3

ALL-PURPOSE CLEANER, LAVENDER FRAGRANCE, FOR ROOM TEMP, 4.25L, PURPLE, CASE 3

PINE-SOL

ALL-PURPOSE CLEANER, LAVENDER FRAGRANCE, FOR ROOM TEMP, 4.25L, PURPLE, CASE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL-PURPOSE CLEANER, LAVENDER FRAGRANCE, FOR ROOM TEMP, 4.25L, PURPLE, CASE 3

ALL-PURPOSE CLEANER, LAVENDER FRAGRANCE, FOR ROOM TEMP, 4.25L, PURPLE, CASE 3

PINE-SOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.89 / CASE of 3

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CLO01661
  • Mfr. Model # 10055500016614
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.4 lbs

Product Details

This all-purpose cleaner is purple in colour. It has a lavender fragrance and is effective at room temperature. It comes in a 4.25-litre bottle and there are three bottles per case.

Technical Specs

  • ItemCleaner and Deodorizer
  • Container TypeJug
  • FragranceFloral, Fruity, Lavender
  • Recommended DilutionReady to Use
  • Cleaner FormLiquid
  • ColourPurple
  • pH ValueAlkaline
  • Rinse RequiredRinse Required
  • Surfaces for Use On Hard Non-Porous Surfaces
  • Container Size 4.25 L
  • Ready to Use/Concentrated Ready to Use/Concentrated
  • Primary Chemical Alcohols, C10-14, Ethoxylated 66455-15-0
  • Standards HMIS Rating 1-0-0-A
  • pH Level 10 to 11
  • Product Series Pine-Sol
  • Net Weight 11.5 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list