!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURFACE CLEANER DISPENSER, FOAM, MOUNTABLE, MANUAL, WHT, 4.3 X 8.25 X 3.7 IN, 400 ML, PLASTIC

SURFACE CLEANER DISPENSER, FOAM, MOUNTABLE, MANUAL, WHT, 4.3 X 8.25 X 3.7 IN, 400 ML, PLASTIC

RUBBERMAID

SURFACE CLEANER DISPENSER, FOAM, MOUNTABLE, MANUAL, WHT, 4.3 X 8.25 X 3.7 IN, 400 ML, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE CLEANER DISPENSER, FOAM, MOUNTABLE, MANUAL, WHT, 4.3 X 8.25 X 3.7 IN, 400 ML, PLASTIC

SURFACE CLEANER DISPENSER, FOAM, MOUNTABLE, MANUAL, WHT, 4.3 X 8.25 X 3.7 IN, 400 ML, PLASTIC

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB402310
  • Mfr. Model # 402310
  • UNSPSC # 30181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This mountable, manual foam surface cleaner dispenser is designed to be mounted anywhere in the washroom, from toilet stalls to baby changing stations. It has a 400-millilitre capacity and is compatible with Clean Seat Foam Refills. The white dispenser measures 4 1/2 width x 7 1/2 height x 4 1/2 inches depth and is made from plastic. The key-locked unit features a viewing window to monitor when refills need to be replaced.

Technical Specs

  • ItemDispenser
  • Product TypeDispenser
  • Colour White
  • Refill Size 400 mL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list