!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANING DISC, SERIES 334U HOOKIT, HOOK ATTACH, PRECISION/HI-PERFORM, C-WEIGHT, ABR,320 GRIT, PURPLE

CLEANING DISC, SERIES 334U HOOKIT, HOOK ATTACH, PRECISION/HI-PERFORM, C-WEIGHT, ABR,320 GRIT, PURPLE

3M

CLEANING DISC, SERIES 334U HOOKIT, HOOK ATTACH, PRECISION/HI-PERFORM, C-WEIGHT, ABR,320 GRIT, PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANING DISC, SERIES 334U HOOKIT, HOOK ATTACH, PRECISION/HI-PERFORM, C-WEIGHT, ABR,320 GRIT, PURPLE

CLEANING DISC, SERIES 334U HOOKIT, HOOK ATTACH, PRECISION/HI-PERFORM, C-WEIGHT, ABR,320 GRIT, PURPLE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.76 / EACH

EHC: EHC :
Min Qty 200 = $752.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 200 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM01812
  • Mfr. Model # 01812
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Product Details

This series 334U Hookit cleaning disc is purple in colour and has 320 grit abrasive grain with a C-weight backing. This disc has a hook-it attachment system and features precision-cut holes and a backup pad, dust-extraction, and high-performing face side application.

Technical Specs

  • ItemClean Sanding Abrasive Disc
  • Abrasive MaterialCeramic
  • Backing WeightC
  • GradeFine
  • Overall Diameter6 in
  • Resistance PropertiesDust
  • ColourPurple
  • Abrasive Type Coated
  • Backing Material Paper
  • Coating Coverage Closed
  • Grit 320
  • Series 737U
  • Number of Vacuum Holes Multi-Hole
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list