!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEAN ROOM WET WIPES, SOFT PACK, 40 CT CONTAINER SIZE, UNSCENTED, 10 PK

CLEAN ROOM WET WIPES, SOFT PACK, 40 CT CONTAINER SIZE, UNSCENTED, 10 PK

KIMTECH

CLEAN ROOM WET WIPES, SOFT PACK, 40 CT CONTAINER SIZE, UNSCENTED, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEAN ROOM WET WIPES, SOFT PACK, 40 CT CONTAINER SIZE, UNSCENTED, 10 PK

CLEAN ROOM WET WIPES, SOFT PACK, 40 CT CONTAINER SIZE, UNSCENTED, 10 PK

KIMTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $338.70 / CASE of 10

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB06070
  • Mfr. Model # 06070
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 774
  • Shipping Weight 9.57 lbs

Product Details

This white wet cleaning wipe is made of polypropylene, is unscented, and is ready-to-use. It also is for use with the following applications: cleanroom, food service. This wet cleaning wipe, meets the standards for ISO Class 4, and comes in a soft pack container.

Technical Specs

  • ItemWet Cleaning Wipe
  • Container Size40 ct
  • FragranceUnscented
  • Cleaner FormWipes
  • BiodegradableNot Biodegradeable
  • Disposable/ ReusableDisposable
  • MaterialPolypropylene
  • Sheet Length11 in
  • StandardsISO Class 4
  • Primary Chemical Alcohol
  • Container Type Soft Pack
  • Ready to Use/Concentrated Ready-to-Use
  • Application Cleanroom, Food Service
  • Colour White
  • Formula 30% Deionized Water, 70% Isopropyl Alcohol
  • NSF Rating Not Rated
  • Sheet Width 9 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list