!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAW HAMMER HANDLE, 16 OZ., 14 IN OVERALL L, WOOD, FOR 16 OZ MAX HEAD WT, FOR RECTANGLE EYE SHAPE

CLAW HAMMER HANDLE, 16 OZ., 14 IN OVERALL L, WOOD, FOR 16 OZ MAX HEAD WT, FOR RECTANGLE EYE SHAPE

SEYMOUR MIDWEST LINK

CLAW HAMMER HANDLE, 16 OZ., 14 IN OVERALL L, WOOD, FOR 16 OZ MAX HEAD WT, FOR RECTANGLE EYE SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAW HAMMER HANDLE, 16 OZ., 14 IN OVERALL L, WOOD, FOR 16 OZ MAX HEAD WT, FOR RECTANGLE EYE SHAPE

CLAW HAMMER HANDLE, 16 OZ., 14 IN OVERALL L, WOOD, FOR 16 OZ MAX HEAD WT, FOR RECTANGLE EYE SHAPE

SEYMOUR MIDWEST LINK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.38 / EACH

EHC: EHC :
Min Qty 12 = $328.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SYM65382GRA
  • Mfr. Model # 65382GRA
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemClaw Hammer Handle, 16 oz.
  • Overall Length14 in
  • For Eye Opening Width9/16 in
  • Compatible with BrandSeymour, Structron
  • For Maximum Head Weight16 oz
  • For Use WithClaw Hammers
  • Includes(1) Steel Wedge, (1) Wood Wedge
  • Handle Material Wood
  • For Eye Shape Rectangle
  • For Eye Opening Length 1 1/16 in
  • Handle Attachment Steel/Wood Wedge
  • For Minimum Head Weight 16 oz
  • Grip Style Plain
  • Includes Wedges Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list