!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMPMETER,TRUE RMS AC (CM-450)

CLAMPMETER,TRUE RMS AC (CM-450)

GREENLEE

CLAMPMETER,TRUE RMS AC (CM-450) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMPMETER,TRUE RMS AC (CM-450)

CLAMPMETER,TRUE RMS AC (CM-450)

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $201.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLECM450
  • Mfr. Model # CM-450
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

The CM450 AC clamp meter measures to 600 volts AC and DC, and 400 amps AC. This unit features true RMS, data hold to capture important readings, frequency and resistance measurements, audible continuity and diode tests, auto porwer off, 3-3/4 digit 4000 count LCD. Includes a 3V button battery and test leads. CAT III 600 V.

Technical Specs

  • ItemClampmeter, True RMS AC (CM-450)
  • Includes3 V Button Battery and Test Leads. CAT III 600 V
  • Manufacturers Warranty LengthLimited Lifetime Warranty
  • Safety RatingCAT III, C/US UL Listed, CE
  • Counts 4000
  • Jaw Opening 1.020"
  • Power Source 3 V Button Battery
  • Special Features True RMS for the Most Accurate Measurement Where Harmonics are Present
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list