!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORM GEAR HOSE CLAMP, 613 SERIES, STAINLESS STEEL, SAE 56 3 5/16 IN TO 4¼ IN ID, 5/16 IN HEX

WORM GEAR HOSE CLAMP, 613 SERIES, STAINLESS STEEL, SAE 56 3 5/16 IN TO 4¼ IN ID, 5/16 IN HEX

TRIDON

WORM GEAR HOSE CLAMP, 613 SERIES, STAINLESS STEEL, SAE 56 3 5/16 IN TO 4¼ IN ID, 5/16 IN HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORM GEAR HOSE CLAMP, 613 SERIES, STAINLESS STEEL, SAE 56 3 5/16 IN TO 4¼ IN ID, 5/16 IN HEX

WORM GEAR HOSE CLAMP, 613 SERIES, STAINLESS STEEL, SAE 56 3 5/16 IN TO 4¼ IN ID, 5/16 IN HEX

TRIDON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.46 / EACH

EHC: EHC :
Min Qty 10 = $34.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRIET56
  • Mfr. Model # M613056706
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This 613 series worm gear hose clamp has an inch system of measurement. Plus, it has a 5/16 inch hex size.

Technical Specs

  • ItemClamp
  • Band Material Grade201
  • Band TypeLined
  • Clamp Maximum Inside Diameter4 1/4 in
  • Fastener Housing Material201 Stainless Steel
  • GradeGeneral Use
  • SAE Number56
  • Screw Material FinishZinc Plated
  • Clamp TypeWorm Gear Clamp
  • Hex Size5/16 in
  • Band Length13.345 in
  • Installation Torque35 in-lb
  • System of MeasurementInch
  • Band Material Stainless Steel
  • Band Thickness .023"
  • Band Width 1/2 in
  • Clamp Minimum Inside Diameter 3 5/16 in
  • For Maximum Outside Diameter 4 1/4 in
  • Maximum Operating Temperature 350 F
  • Screw Material CB
  • Screw Material Grade CB
  • Drive Type Flex Driver
  • Standards SAE-J1508
  • For Environment Automotive, Industrial
  • Series 613

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list