WORM GEAR HOSE CLAMP, 613 SERIES, STAINLESS STEEL, SAE 40 2 1/16 IN TO 3 IN ID, 5/16 IN HEX
WORM GEAR HOSE CLAMP, 613 SERIES, STAINLESS STEEL, SAE 40 2 1/16 IN TO 3 IN ID, 5/16 IN HEX
TRIDON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This SAE 40 welded shield silicone hose clamp has a with double flush welded inner liner. It features a non-riveted corrosion-resistant design and a 5/16 inch screw. This hose clamp has a maximum diameter of three inches and can be adjusted to a minimum diameter of 2-1/16 inches.
Technical Specs
Item Worm Gear Hose Clamp
Band Material Grade 201
Band Type Lined
Clamp Maximum Inside Diameter 3 in
Fastener Housing Material 201 Stainless Steel
Grade General Use
SAE Number 40
Screw Material Finish Zinc Plated
Clamp Type Worm Gear Clamp
Hex Size 5/16 in
Band Length 9.42 in
Installation Torque 35 in-lb
System of Measurement Inch
Band Material Stainless Steel
Band Thickness .023"
Band Width 1/2 in
Clamp Minimum Inside Diameter 2 1/16 in
For Maximum Outside Diameter 3 in
Maximum Operating Temperature 350 F
Screw Material CB
Screw Material Grade CB
Drive Type Flex Driver
Standards SAE-J1508
For Environment Automotive, Industrial
Series 613