!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE CLAMP, WELDED SHEILD, SAE 32, 1-9/16 TO 2-1/2 IN

HOSE CLAMP, WELDED SHEILD, SAE 32, 1-9/16 TO 2-1/2 IN

TRIDON

HOSE CLAMP, WELDED SHEILD, SAE 32, 1-9/16 TO 2-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE CLAMP, WELDED SHEILD, SAE 32, 1-9/16 TO 2-1/2 IN

HOSE CLAMP, WELDED SHEILD, SAE 32, 1-9/16 TO 2-1/2 IN

TRIDON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRIET32
  • Mfr. Model # M613032706
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This SAE 32 welded shield silicone hose clamp has a with double flush welded inner liner. It features a non-riveted corrosion-resistant design and a 5/16 inch screw. This hose clamp has a maximum diameter of 2-1/2 inches and can be adjusted to a minimum diameter of 1-9/16 inches.

Technical Specs

  • ItemWorm Gear Hose Clamp
  • Band Material Grade201
  • Band TypeLined
  • Clamp Maximum Inside Diameter2 1/2 in
  • Fastener Housing Material201 Stainless Steel
  • GradeGeneral Use
  • SAE Number32
  • Screw Material FinishZinc Plated
  • Clamp TypeWorm Gear Clamp
  • Hex Size5/16 in
  • Band Length7.85 in
  • Installation Torque35 in-lb
  • System of MeasurementInch
  • Band Material Stainless Steel
  • Band Thickness .023"
  • Band Width 1/2 in
  • Clamp Minimum Inside Diameter 1 9/16 in
  • For Maximum Outside Diameter 2 1/2 in
  • Maximum Operating Temperature 350 F
  • Screw Material CB
  • Screw Material Grade CB
  • Drive Type Flex Driver
  • Standards SAE-J1508
  • For Environment Automotive, Industrial
  • Series 613

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list